Shop All Showerheads and Tub Faucets
Brasscraft
Tub and Shower, Tub/Shower Stem, Brass and Chrome
Mfr # SLD1150
Zoro # G7800904
product price: $61.55
/ea
$61.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) SWD0441 Retainer Nut and (1) 6-1/4" Stem
- Features Green Environmental Does Not Contain PVC
- Number of Holes 1
- ADA Compliant No
- Finish Brass and Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasscraft
- MFR # SLD1150
- Zoro # G7800904
- UPC # 039166076574
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Width | Tub/Shower Stem: 6-1/4" |
Manufacturers Warranty Length | Lifetime |
Size | 6 1/4 in |
Description
Tub and Shower Stem, Non CEC Compliant, For Use With Mixet Faucets, Material of Construction Brass, BrassCraft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Tension 5' Shower Rod Satin Stainless Steel (52-5-SS)
- BRADLEY 30" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8320-001300-GR)
- HOSE MASTER 1-1/4" Dia x 18" L SS Flexible Metal Hose (G125SM180)
- ZORO SELECT 6" x 12" Black Pipe Nipple Sch 40 (0830064002)
- BRASSCRAFT Tub and Shower, Tub/Shower Handle, Chrome (SHD7072)
- BRASSCRAFT Tub And Shower, Tub/Shower Handle, Clear (SH6812 B)
- BRASSCRAFT Tub and Shower, Tub/Shower Handle, Clear (SHD7073)
- BRASSCRAFT Tub And Shower, Tub/Shower Stem, Brass and Chrome (SLD1152)
- BRASSCRAFT Tub and Shower, Tub/Shower Handle, Smoked (SHD7074)
- BRASSCRAFT Tub and Shower, Tub/Shower Stem, Brass, Chrome and White (SLD1350)
- RIOBEL 4 5-Function Handshower (4375BK-WS)
- Brasscraft Showerheads and Tub Faucets