Shop All Showerheads and Tub Faucets
Brasscraft
Tub and Shower, Tub/Shower Handle, Smoked
Mfr # SHD7801
Zoro # G3015671
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 45 Degrees Beveled Edge
- Features Temperatue Control
- Number of Holes 1
- ADA Compliant No
- Finish Smoked
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasscraft
- MFR # SHD7801
- Zoro # G3015671
- UPC # 039166069903
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Height | Tub/Shower Handle: 1" |
Width | Tub/Shower Handle: 3-3/4" |
Size | 1" x 3-3/4" |
Handle Length | 3 3/4 in |
Description
Tub and Shower Handle, ADA Compliance No, Faucet Handle Type Lever, For Use With Mixet Bathtub and Shower Faucets, Handle Length 3 3/4 in, Handle Material Nylon, PC, Ligature Resistant No, Number of Handles 1, BrassCraft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY Bushing Pvc Dwv2Spig1.5H (PVC001071000)
- KOHLER Cover, Hinge (1171863)
- BECK 1" x 2" Black Pipe Nipple Sch 80 (0332623404)
- ZORO SELECT 1/4" FNPT Nickel Brass Mini Ball Valve Inline (G-CBV-25NL)
- BRASSCRAFT Tub and Shower, Tub/Shower Handle, Chrome (SHD7072)
- BRASSCRAFT Tub And Shower, Tub/Shower Handle, Clear (SH6812 B)
- BRASSCRAFT Shower, Escutcheon, Steel (SWD0405)
- BRASSCRAFT Tub and Shower, Tub/Shower Handle, Smoked (SHD7074)
- BRASSCRAFT Tub and Shower, Tub/Shower Stem, Brass, Chrome and White (SLD1350)
- BRASSCRAFT Tub And Shower, Tub/Shower Stem, Brass and Chrome (SLD1152)
- KOHLER Artifacts Single-Function 2.0 Gpm Han (72776-SN)
- Brasscraft Showerheads and Tub Faucets