Brasscraft

Tub And Shower, Tub/Shower Handle, Clear (Discontinued)


This Product is Discontinued
Shop for all Showerheads and Tub Faucets

Key Features

  • Includes Hot, Cold, Diverter Caps, Adaptor, and Allen Wrench
  • Features Volume Control
  • Number of Holes 1
  • ADA Compliant No
  • Finish Clear
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height Tub/Shower Handle: 2-21/32"
Width Tub/Shower Handle: 1-3/4"
Handle Length 1 3/4 in
Size 2-21/32" x 1-3/4"

Description

Tub and Shower Handle, ADA Compliance No, Faucet Handle Type Knob, For Use With Most Faucets, For Use with Series Not Specified, Handle Length 1 3/4 in, Handle Material Acrylic, Ligature Resistant No, Number of Handles 1, BrassCraft, Trim Finish Transparent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.