Shop All Showerheads and Tub Faucets
Brasscraft
Tub and Shower, Tub/Shower Handle, Chrome
Mfr # SHD7072
Zoro # G3015717
original price:
$13.41
40% off
new price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Handle
- Features Temperatue Control
- Number of Holes 1
- ADA Compliant No
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasscraft
- MFR # SHD7072
- Zoro # G3015717
- UPC # 094726621205
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Height | Tub/Shower Handl: 3/4" |
Width | Tub/Shower Handle: 4-7/8" |
Handle Length | 4 7/8 in |
Size | 3/4" x 4-15/16" |
Description
Tub and Shower Handle, ADA Compliance No, Faucet Handle Type Lever, For Use With Mixet Bathtub and Shower Faucets, Handle Length 4 7/8 in, Handle Material Acrylic, Ligature Resistant No, Number of Handles 1, BrassCraft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 2" x 1/2" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0810049619)
- CHICAGO FAUCET 10In Gooseneck Swing Spout (GN10AE3SWGJKABCP)
- ELKAY Sink, 2-14"B, 18"L-R Drain, 74x29.75x43.75" (14-2C18X24-2-18X)
- SUPERIOR TOOL TUBE CUTTER 1-5/8"" (35238)
- BRASSCRAFT Tub and Shower, Tub/Shower Handle, Clear (SHD7073)
- BRASSCRAFT Tub and Shower, Tub/Shower Handle, Clear (SHD7800)
- BRASSCRAFT Shower, Escutcheon, Steel (SWD0405)
- BRASSCRAFT Tub and Shower, Tub/Shower Handle, Smoked (SHD7074)
- BRASSCRAFT Tub And Shower, Tub/Shower Handle, Clear (SH6812 B)
- BRASSCRAFT Tub and Shower, Tub/Shower Stem, Brass, Chrome and White (SLD1350)
- MOEN Chrome Cycling Tub/Shower (T41311CGR)
- Brasscraft Showerheads and Tub Faucets