Brasscraft

Tub And Shower, Tub/Shower Catridge, Brass (Discontinued)


This Product is Discontinued
Shop for all Showerheads and Tub Faucets

Key Features

  • Includes Stem
  • Features Green Environmental Does Not Contain PVC
  • Number of Holes 1
  • ADA Compliant No
  • Finish Brass
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width Tub/Shower Catridge: 4-1/2"
Manufacturers Warranty Length Lifetime
Size 4 1/2 in
Overall Length 4 1/2 in

Description

Faucet Valve Stem, Non CEC Compliant, For Use With Price Pfister Bathtub and Shower Faucets, For Use with Series Not Specified, Material of Construction Brass, Overall Length 4 1/2 in, BrassCraft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.