Shop All Cartridges and Stems
This Product is Discontinued
Brasscraft
Tub And Shower, Cartridge Assembly, Brass (Discontinued)
Mfr # 20CD35
Zoro # G8300521
This Product is Discontinued
Key Features
- Includes Stem
- Features Green Environmental Does Not Contain PVC
- ADA Compliant No
- Finish Brass
- Material of Construction Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brasscraft
- MFR # 20CD35
- Zoro # G8300521
- UPC # 094726621618
- Country of Origin Taiwan, Province of China
- Category Cartridges and Stems
Dimensions
Manufacturers Warranty Length | Lifetime |
Size | 4 in |
Details
Includes | Stem |
Item | Cartridge Assembly |
Features | Green Environmental Does Not Contain PVC |
ADA Compliant | No |
Finish | Brass |
Material of Construction | Plastic |
For Use With | Moen Bathtub and Shower Valves |
Green Environmental Attribute | Does Not Contain PVC |
Type | Tub and Shower |
Material | Plastic |
Ligature Resistant | No |
CEC Compliant | Non CEC Compliant |
Includes Cartridge | Yes |
Includes Stem | Yes |
Includes Drain Stopper | No |
Includes Valve | No |
Includes Plaster Guard | No |
Includes Tub Spout | No |
Includes Handle | No |
Includes Trim Plate | No |
Includes Check Stop | No |
Sub-Category | Stems and Cartridges |
Description
Cartridge Assembly, Non CEC Compliant, For Use With Moen Bathtub and Shower Valves, For Use with Series Not Specified, Material of Construction Plastic, BrassCraft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.