Brasscraft

Stop Str1/2 Swt X 3/8 Lf


product price: $11.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Body Material Brass
  • Max. Pressure 125 psi
  • Temp. Range 40 to 180°F
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Body Material Brass
Max. Pressure 125 psi
Temp. Range 40 to 180°F

Description

BrassCraft 1/2 inch nominal sweat inlet x 3/8 inch O.D. compression outlet 1/4-turn straight valve controls water flow to household plumbing fixtures - faucets toilets dishwashers icemakers washing machines etc. The straight valve is most often used

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.