Shop All Faucet Repair and Maintenance
Brasscraft
Stem, Hot/Cold, Sterling Faucets
Mfr # ST1150 B
Zoro # G9482611
product price: $4.55
/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand Sterling
- Material Plastic
- Finish White
- Material of Construction Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasscraft
- MFR # ST1150 B
- Zoro # G9482611
- UPC # 094726622349
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Details
Sub-Category | Stems and Cartridges |
Fits Brand | Sterling |
Material | Plastic |
Finish | White |
Material of Construction | Plastic |
For Use With | Sterling Faucets |
Green Environmental Attribute | Does Not Contain PVC |
Item | Hot/Cold Cartridge |
Use With Water Temp. | Hot/Cold |
ADA Compliant | No |
Description
Hot/Cold Cartridge, Fits Brand Sterling, Finish White, Use With Water Temp. Hot/Cold
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD2219651)
- ZORO SELECT 1" MNPT x 4 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNF21)
- AMERICAN STANDARD Piston Assembly .5Gpf FManul UrinalFv (M964905D-0070500A)
- HOLO-KROME PRESSURE PLUG 1/8X1/4 PTF BRASS, PK100 (11102)
- BRASSCRAFT Repair Kit, Seat/Springs, Delta Faucets (SL0082 B)
- BRASSCRAFT AERTR ADPTR 15/16""FX3/4M (SF0016X)
- BRASSCRAFT Brass 1 in. D X 1.552 in. D Vacuum Breaker (PS612X)
- BRASSCRAFT Stem, Hot/Cold, MOEN Roman Faucets (ST1902 B)
- BRASSCRAFT Compression Angle Valve (OCR09X C1)
- BRASSCRAFT 3/8 in. O.D. x 20 in. Copper Faucet Riser in Chrome (1-20A C)
- JONES STEPHENS Full Face Kit, Asbestos-Free, 6" (G54106)
- Brasscraft Faucet Repair and Maintenance