Shop All Faucet Repair and Maintenance
Brasscraft
Stem, Hot/Cold, MOEN Roman Faucets
Mfr # ST1902 B
Zoro # G9482602
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand Moen
- Material Plastic
- Finish White
- Material of Construction Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasscraft
- MFR # ST1902 B
- Zoro # G9482602
- UPC # 094726621533
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Details
Sub-Category | Stems and Cartridges |
Fits Brand | Moen |
Material | Plastic |
Finish | White |
Material of Construction | Plastic |
For Use With | MOEN Roman Faucets |
Green Environmental Attribute | Does Not Contain PVC |
Item | Hot/Cold Cartridge |
Use With Water Temp. | Hot/Cold |
ADA Compliant | No |
Description
Hot/Cold Cartridge, Fits Brand Moen, Finish White, Use With Water Temp. Hot/Cold
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIGRE USA 6 Plug Sewer And Drain (36-696)
- DYNAQUIP CONTROLS 3/4" FNPT Brass Electronic Ball Valve 2-Way (EHH24ATE20H)
- KINGSTON BRASS Vintage 24" Towel Bar, Polished Brass (BA1161PB)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Sink Faucet, Chrome plated (50-HA8ABCP)
- BRASSCRAFT Repair Kit, Seat/Springs, Delta Faucets (SL0082 B)
- BRASSCRAFT Brass 1 in. D X 1.552 in. D Vacuum Breaker (PS612X)
- BRASSCRAFT G2PS14XC1 STR PUSH CONNECT 3/8 COMP LF QTR (G2PS14X C1)
- BRASSCRAFT Faucet Connctr 1/2X1/2F (PSB145)
- BRASSCRAFT Stem, Hot/Cold, Sterling Faucets (ST1150 B)
- BRASSCRAFT AERTR ADPTR 15/16""FX3/4M (SF0016X)
- DELTA Delta O-Ring, Spout (RP1129)
- Brasscraft Faucet Repair and Maintenance