Shop All Faucet Repair and Maintenance
Brasscraft
Stem, Hot/Cold, MOEN Faucets
Mfr # ST1900 B
Zoro # G3015665
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand Moen
- Material Plastic
- Finish White
- Material of Construction Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasscraft
- MFR # ST1900 B
- Zoro # G3015665
- UPC # 094726621526
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Details
Sub-Category | Stems and Cartridges |
Fits Brand | Moen |
Material | Plastic |
Finish | White |
Material of Construction | Plastic |
For Use With | MOEN Faucets |
Item | Hot/Cold Cartridge |
Green Environmental Attribute | Does Not Contain PVC |
For Use With Mfr. Model Number | SK0219 |
Use With Water Temp. | Hot/Cold |
ADA Compliant | No |
Description
Hot/Cold Cartridge, Fits Brand Moen, Finish White, For Use With Mfr. Model Number SK0219, Use With Water Temp. Hot/Cold
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA 1/8" Push Nickel Brass Mini Ball Valve Inline (86320-00-02)
- ASCO 120/60V AC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (SC8256B045V)
- BANJO Manual 2-Way Ball Valve, Buttress, Polypro (W230240)
- JOHNSON CONTROLS NPT 3-Way Solenoid Air Valve 24V (V11HGA-100)
- BRASSCRAFT 3/8 in. Flare x 1/2 in. FIP x 20 in. Braided Polymer Faucet Connector (BF1-20A F)
- BRASSCRAFT Stem, Hot/Cold, MOEN Roman Faucets (ST1902 B)
- BRASSCRAFT Faucet Cnnectr 3/8Cx1/2F (PSB136)
- BRASSCRAFT 3/8 in. O.D. x 20 in. Copper Faucet Riser in Chrome (1-20A C)
- BRASSCRAFT Compression Angle Valve (OCR09X C1)
- BRASSCRAFT Repair Kit, Seat/Springs, Delta Faucets (SL0082 B)
- GERBER Hot Handle Assembly, Chrome, Metal (97-908)
- Brasscraft Faucet Repair and Maintenance