Shop All Faucet Repair and Maintenance
This Product is Discontinued
Brasscraft
Stem, Hot/Cold, Gerber Faucets (Discontinued)
Mfr # ST3969 B
Zoro # G1981220
This Product is Discontinued
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand Gerber
- Material Brass
- Finish Brass
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasscraft
- MFR # ST3969 B
- Zoro # G1981220
- UPC # 039166040094
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Details
Sub-Category | Stems and Cartridges |
Fits Brand | Gerber |
Material | Brass |
Finish | Brass |
Material of Construction | Brass |
For Use With | Gerber Faucets |
Item | Hot/Cold Cartridge |
Green Environmental Attribute | Does Not Contain PVC |
For Use With Mfr. Model Number | SK0155, SK0156, SK0157, SK0158 B |
Use With Water Temp. | Hot/Cold |
ADA Compliant | No |
Description
Hot/Cold Cartridge, Fits Brand Gerber, Finish Brass, For Use With Mfr. Model Number SK0155, SK0156, SK0157, SK0158 B, Use With Water Temp. Hot/Cold
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.