Shop All Faucet Repair and Maintenance
Brasscraft
Stem, Hot/Cold, Eljer Faucets
Mfr # ST3253 B
Zoro # G7914033
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand Eljer
- Material Brass
- Finish Brass, Chrome
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasscraft
- MFR # ST3253 B
- Zoro # G7914033
- UPC # 094726620772
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Details
Sub-Category | Stems and Cartridges |
Fits Brand | Eljer |
Material | Brass |
Finish | Brass, Chrome |
Material of Construction | Brass |
For Use With | Eljer Faucets |
Item | Hot/Cold Cartridge |
Green Environmental Attribute | Does Not Contain PVC |
Use With Water Temp. | Hot/Cold |
ADA Compliant | No |
Description
Hot/Cold Cartridge, Fits Brand Eljer, Finish Brass, Chrome, Use With Water Temp. Hot/Cold
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Rubber Repair Kit, 6", 350/350A/450 (RK6-350)
- SANI-LAV Valve Pedal (1042)
- STREAMLINE Refrigeration Press Fitting (RP01023)
- VIEGA Viega MegaPressG 90 elbow, 1-1/4" x 1-1/4" (25216)
- BRASSCRAFT Stem, Hot/Cold, Sterling Faucets (ST1150 B)
- BRASSCRAFT Compression Angle Valve (OCR09X C1)
- BRASSCRAFT Brass 1 in. D X 1.552 in. D Vacuum Breaker (PS612X)
- BRASSCRAFT Stem, Hot/Cold, MOEN Roman Faucets (ST1902 B)
- BRASSCRAFT Faucet Connctr 1/2X1/2F (PSB145)
- BRASSCRAFT 3/8 in. Flare x 1/2 in. FIP x 20 in. Braided Polymer Faucet Connector (BF1-20A F)
- DANCO Danco 9D00010321 Stem Glacier Bay Cartridge for Single Handle Faucet (4399994)
- Brasscraft Faucet Repair and Maintenance