Shop All Faucet Repair and Maintenance
Brasscraft
Stem, Hot, Gerber Faucets
Mfr # ST0723 B
Zoro # G3015890
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand Gerber
- Material Brass and Plastic
- Finish Brass, White
- Material of Construction Brass, Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brasscraft
- MFR # ST0723 B
- Zoro # G3015890
- UPC # 039166052820
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Details
Sub-Category | Stems and Cartridges |
Fits Brand | Gerber |
Material | Brass and Plastic |
Finish | Brass, White |
Material of Construction | Brass, Plastic |
For Use With | Gerber Faucets |
Green Environmental Attribute | Does Not Contain PVC |
Item | Hot Cartridge |
Use With Water Temp. | Hot |
ADA Compliant | No |
Description
Hot Cartridge, Fits Brand Gerber, Finish Brass, White, Use With Water Temp. Hot
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE VALVES Manual 2-Way Ball Valve, NPT, 316 SS (4353010220)
- DELTA Tub Spout, Pull-Up Diverter (RP77091)
- LEGEND VALVE 1/2 X 1/4 BLACK RED. COUPLING (350-524)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 10mm Tube Size, Nylon, Black, 10 PK (3109 10 13)
- BRASSCRAFT Stem, Hot/Cold, Sterling Faucets (ST1150 B)
- BRASSCRAFT Brass 1 in. D X 1.552 in. D Vacuum Breaker (PS612X)
- BRASSCRAFT Stem, Hot/Cold, MOEN Faucets (ST1900 B)
- BRASSCRAFT AERTR ADPTR 15/16""FX3/4M (SF0016X)
- BRASSCRAFT Faucet Connctr 1/2X1/2F (PSB145)
- BRASSCRAFT G2PS14XC1 STR PUSH CONNECT 3/8 COMP LF QTR (G2PS14X C1)
- ZURN Repair Kit, Rubber (HYD-RK-Z1350)
- Brasscraft Faucet Repair and Maintenance