Shop All Faucet Repair and Maintenance
This Product is Discontinued
Brasscraft
Stem, Hot, Eljer Faucets (Discontinued)
Mfr # ST1488X
Zoro # G8414822
This Product is Discontinued
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand Eljer
- Material Low Lead Brass
- Finish Brass
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brasscraft
- MFR # ST1488X
- Zoro # G8414822
- UPC # 039166119752
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Details
Sub-Category | Stems and Cartridges |
Fits Brand | Eljer |
Material | Low Lead Brass |
Finish | Brass |
Material of Construction | Brass |
Standards | CSA Low Lead |
For Use With | Eljer Faucets |
Item | Hot Cartridge |
Green Environmental Attribute | Does Not Contain PVC |
Use With Water Temp. | Hot |
Type | Hot |
ADA Compliant | No |
Description
Hot Cartridge, Fits Brand Eljer, Finish Brass, Use With Water Temp. Hot
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.