Shop All Faucet Repair and Maintenance
This Product is Discontinued
Brasscraft
Stem, Faucet, Eljer Faucets (Discontinued)
Mfr # ST3252
Zoro # G8312157
This Product is Discontinued
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand Eljer
- Material Brass
- Finish Brass, Chrome
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasscraft
- MFR # ST3252
- Zoro # G8312157
- UPC # 039166060283
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Details
Sub-Category | Stems and Cartridges |
Fits Brand | Eljer |
Material | Brass |
Finish | Brass, Chrome |
Material of Construction | Brass |
For Use With | Eljer Faucets |
Green Environmental Attribute | Does Not Contain PVC |
Item | Hot/Cold Cartridge |
ADA Compliant | No |
Type | Faucet |
Description
Hot/Cold Cartridge, Fits Brand Eljer, Finish Brass, Chrome
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.