Shop All Faucet Repair and Maintenance
Brasscraft
Stem, Diverter, Gerber Faucets
Mfr # ST3968 B
Zoro # G8042657
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand Gerber
- Material Brass
- Finish Brass
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasscraft
- MFR # ST3968 B
- Zoro # G8042657
- UPC # 094726620901
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Details
Sub-Category | Stems and Cartridges |
Fits Brand | Gerber |
Material | Brass |
Finish | Brass |
Material of Construction | Brass |
For Use With | Gerber Faucets |
Green Environmental Attribute | Does Not Contain PVC |
Item | Hot/Cold Cartridge |
For Use With Mfr. Model Number | SK0156, SK0157, SK0158 B |
ADA Compliant | No |
Type | Faucet |
Description
Hot/Cold Cartridge, Fits Brand Gerber, Finish Brass, For Use With Mfr. Model Number SK0156, SK0157, SK0158 B
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-LINE 3/4" PVC Inline Check Valve PK10 (101-104)
- WATTS Repair Kit, Watts 009 M1, 1-1/4 to 2 In (009 M1 1 1/4 - 2 2nd Check Kit)
- PRIME-LINE Shower Door Handle Set, 2-1/4 in. Mounting Hole Centers, Diecast Construction 1 Set (M 6160)
- JOHNSON CONTROLS V46Ad-1C 1" Npt. Pressure (V46AD-1C)
- BRASSCRAFT Cold Stem, For Use With American Standard Aquaseal Faucets (ST0568X B)
- BRASSCRAFT Compression Angle Valve (OCR09X C1)
- BRASSCRAFT G2PS14XC1 STR PUSH CONNECT 3/8 COMP LF QTR (G2PS14X C1)
- BRASSCRAFT Stem, Hot/Cold, Sterling Faucets (ST1150 B)
- BRASSCRAFT Faucet Cnnectr 3/8Cx1/2F (PSB136)
- BRASSCRAFT 3/8 in. O.D. x 20 in. Copper Faucet Riser in Chrome (1-20A C)
- HOMEWERKS 109-204 Faucet 3/4 Drum Barrel (109204)
- Brasscraft Faucet Repair and Maintenance