Shop All Faucet Repair and Maintenance
Brasscraft
Stem, Cold, Union Brass Faucets
Mfr # ST0155X B
Zoro # G3015245
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand Union Brass
- Material Low Lead Brass
- Finish Brass
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasscraft
- MFR # ST0155X B
- Zoro # G3015245
- UPC # 039166118076
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Details
Sub-Category | Stems and Cartridges |
Fits Brand | Union Brass |
Material | Low Lead Brass |
Finish | Brass |
Material of Construction | Brass |
Standards | CSA Low Lead |
For Use With | Union Brass Faucets |
Item | Cold Cartridge |
Green Environmental Attribute | Does Not Contain PVC |
For Use With Mfr. Model Number | SK0377X |
Use With Water Temp. | Cold |
ADA Compliant | No |
Description
Cold Cartridge, Fits Brand Union Brass, Finish Brass, For Use With Mfr. Model Number SK0377X, Use With Water Temp. Cold
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Metric Push-to-Connect Fitting (3188 04 06)
- ZORO SELECT PVC No Hub Adapter, CI No Hub x Hub, 3 in Pipe Size (1WKJ7)
- LEGEND VALVE 3/8" X 2" CHROME NIPPLE NL (311-042CNL)
- ABB Box 1Gangw/Bracket Pvc18 (B118B-UPC)
- BRASSCRAFT 3/8 in. O.D. x 20 in. Copper Faucet Riser in Chrome (1-20A C)
- BRASSCRAFT AERTR ADPTR 15/16""FX3/4M (SF0016X)
- BRASSCRAFT Cold Stem, For Use With American Standard Aquaseal Faucets (ST0568X B)
- BRASSCRAFT Compression Angle Valve (OCR09X C1)
- BRASSCRAFT Stem, Hot/Cold, Sterling Faucets (ST1150 B)
- BRASSCRAFT 3/8 in. Flare x 1/2 in. FIP x 20 in. Braided Polymer Faucet Connector (BF1-20A F)
- DANCO Stem Pr Pfist - H/C Ll (9D0016110E)
- Brasscraft Faucet Repair and Maintenance