Shop All Faucet Repair and Maintenance
Brasscraft
Stem, Cold, Gerber Faucets
Mfr # ST0724 B
Zoro # G3015881
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand Gerber
- Material Brass and Plastic
- Finish Brass, White
- Material of Construction Brass, Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasscraft
- MFR # ST0724 B
- Zoro # G3015881
- UPC # 039166052837
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Details
Sub-Category | Stems and Cartridges |
Fits Brand | Gerber |
Material | Brass and Plastic |
Finish | Brass, White |
Material of Construction | Brass, Plastic |
For Use With | Gerber Faucets |
Item | Cold Cartridge |
Green Environmental Attribute | Does Not Contain PVC |
Use With Water Temp. | Cold |
ADA Compliant | No |
Description
Cold Cartridge, Fits Brand Gerber, Finish Brass, White, Use With Water Temp. Cold
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8768)
- BANJO 1-1/2" FNPT Bulkhead Tank Fitting (TF150)
- ZORO SELECT Strainer, Twist and Lock, 1-1/2 In. NPSM (1PPF6)
- KECKLEY 3/8", Threaded, Bronze, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 400 Degrees F WSP (3/81THY-BCM20M34-FTI-F)
- BRASSCRAFT Brass 1 in. D X 1.552 in. D Vacuum Breaker (PS612X)
- BRASSCRAFT Stem, Hot/Cold, Sterling Faucets (ST1150 B)
- BRASSCRAFT AERTR ADPTR 15/16""FX3/4M (SF0016X)
- BRASSCRAFT Stem, Hot/Cold, MOEN Faucets (ST1900 B)
- BRASSCRAFT Compression Angle Valve (OCR09X C1)
- BRASSCRAFT G2PS14XC1 STR PUSH CONNECT 3/8 COMP LF QTR (G2PS14X C1)
- DANCO FCT SEAT 1/2""-27 KOLHER (9D0030092E)
- Brasscraft Faucet Repair and Maintenance