Shop All Electrical Box Hardware
Brasscraft
SS CON 1/2"" X1/2"" 36""
Mfr # CSSD105R-36 P
Zoro # G1940684
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasscraft
- MFR # CSSD105R-36 P
- Zoro # G1940684
- UPC # 26613167497
- Country of Origin United States
- Category Electrical Box Hardware
Description
BrassCraft's Safety+Plus gas connector combines patented excess flow technology with the advanced corrosion resistance to provide a safer gas connector for your home and family. In the event of a gas line rupture or disconnect the Safety+Plus excess flow valve (EFV) restricts gas flow at the appliance to a non-hazardous level. This immediate action helps avert the potential for a dangerous release of gas into the home. Gas is controlled only at the point where the problem exists the rest of your system will continue to function. Safety+Plus excess flow valve (EFV) automatically resets once the gas line is properly repaired. BrassCraft's stainless steel gas connector also features a proprietary polymer coating designed to withstand prolonged exposure to harsh household cleaning plumbing repair and masonry products as well as UV rays and salt. The ProCoat coating is baked directly on the connector surface at high temperatures to provide a uniform coating over the entire length of the connector. The coating is applied only after the connector has been 100 percent leak tested to provide the most complete corrosion resistance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 90-341 2 Pole Relay, Type 91, (90-341)
- ABB AF26-30-00-11, AF26 3P CONTR, 24-60VAC, 20-60VD (AF26-30-00-11)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 40 A, Reversing: No (LC1D40AU7)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG2J43M1X)
- NVENT CADDY Box Support Bracket, NOVAL Accessory, Plastic (766PMD)
- WIEGMANN Back Panel, NOVAL Accessory, 12 Gang, Aluminum (HW-WM2016AWW)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A60P36)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Stainless Steel (A30P24SS6)
- WIEGMANN Back Panel, NOVAL Accessory, 12 Gang, Aluminum (HW-MP1210AWW)
- RITTAL Terminal Box, Enclosure Accessory, Steel (1515000)
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D30S)
- Brasscraft Electrical Box Hardware