Brasscraft

Shower, Shower Head, Chrome (Discontinued)


This Product is Discontinued
Shop for all Shower Heads

Key Features

  • Includes Shower Head
  • Material Brass and Plastic
  • Features Full Spray
  • Number of Holes 1
  • ADA Compliant No
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Brasscraft
  • MFR # SWD0470
  • Zoro # G8205452
  • UPC #
    039166121076
  • Country of Origin Taiwan, Province of China
  • Category Shower Heads

Dimensions

Connection Size 1/2 in
Fixed Showerhead Width 2 1/4 in

Description

Showerhead, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, FNPT, Circle, Fixed Showerhead Flow Rate 2 gpm, Fixed Showerhead Width 2 1/4 in, Ligature Resistant No, BrassCraft, Mixet, 1/2 in NPT, Showerhead Function Single, Brass, Plastic, Showerhead Shape Bulb, Showerhead Spray Pattern Regular, Wall Mounted, Chrome

Restrictions

  • This item has been restricted from sale in the following states: CO, DC, HI, ME, NV, NY, OR, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.