Shop All Showerhead and Tub Accessories
Brasscraft
Shower, Shower Head, Chrome
Mfr # SWD0419
Zoro # G8217842
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Showerhead
- Features Full Spray
- Flow Rate 2.5 gpm
- Number of Holes 1
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasscraft
- MFR # SWD0419
- Zoro # G8217842
- UPC # 673509000569
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Dimensions
Connection Size | 1/2 in |
Fixed Showerhead Width | 3 29/32 in |
Description
Showerhead, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, FNPT, Circle, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Width 3 29/32 in, Ligature Resistant No, BrassCraft, Mixet, 1/2 in NPT, Showerhead Function Single, Brass, Plastic, Showerhead Shape Bulb, Showerhead Spray Pattern Regular, Wall Mounted, Chrome
Restrictions
- This item has been restricted from sale in the following states: CA, DC, HI, MA, MD, ME, NJ, NV, NY, OR, RI, UT, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Push-to-Connect Bulkhead, Brass, Silver (66PLPBH-8-6)
- WHITEHAUS Solid Brass Soap/Lotion Dispenser, Polished Brass (WHSD45N-B)
- DELTA HydraChoice® Square Body Spray Trim Venetian Bronze (T50210-RB)
- KINGSTON BRASS Metropolitan Wall Mount Soap Dish Holder, Chrome (BA4815C)
- BRASSCRAFT Tub and Shower, Tub/Shower Trim Kit, Handle Finish: Clear Acrylic, Trim Finish: Chrome (SKD0218)
- BRASSCRAFT Tub and Shower, Tub/Shower Trim Kit, Handle Finish: Clear Acrylic, Trim Finish: Chrome (SKD0220)
- BRASSCRAFT Escutcheon, Mixet Tub and Shower Repair (SWD0400)
- BRASSCRAFT Tub and Shower, Tub/Shower Trim Kit, Handle Finish: Clear Acrylic, Trim Finish: Chrome (SKD0210)
- DELTA 2-Handle Monitor 17 Series Valve Trim With 3- Or 6- Setting Diverter (T27833-SS)
- HOMEWERKS Homewerks 31-1202-BP Baypointe Replacement Tub and Shower Acrylic Handle; Single Handle (133797)
- KOHLER Statement 1F Cm Rh Arm - 6 (152Mm) Vibrant Brushed Nickel (26320-BN)
- Brasscraft Showerhead and Tub Accessories