Shop All Showerhead and Tub Accessories
Brasscraft
Shower, Escutcheon, Chrome
Mfr # SWD0402
Zoro # G7980183
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Escutcheon
- Number of Holes 0
- ADA Compliant No
- Finish Chrome
- Face Dia. Escutcheon Face Dia: 5-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasscraft
- MFR # SWD0402
- Zoro # G7980183
- UPC # 039166090471
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Dimensions
Face Dia. | Escutcheon Face Dia: 5-1/2" |
Trim Plate Height | 5 1/2 in |
Trim Plate Width | 5 1/2 in |
Trim Plate Depth | 5/8 in |
Size | 5-1/2" |
Description
Tub and Shower Trim, ADA Compliance No, For Use With Single Handle Mixet Bathtub and Shower Faucets, For Use with Series Mixet Escutcheon, Handle Material Stainless Steel, Ligature Resistant No, Number of Handles 0, BrassCraft, Trim Finish Chrome, Trim Plate Depth 5/8 in, Trim Plate Height 5 1/2 in, Trim Plate Material Stainless Steel, Trim Plate Width 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Valve Service Kit (1297141)
- BK RESOURCES Evolution Series Stainless Steel Swing Spout, 12", 2.2 GPM Flow Rate (EVO-SPT-12)
- TOTO DRAKE II 1G WITH SS124 -COTTON (MS454124CUFG#01)
- DELTA Two Handle, Kitchen Faucet (P220LF)
- BRASSCRAFT Tub and Shower, Tub/Shower Trim Kit, Handle Finish: Clear Acrylic, Trim Finish: Chrome (SKD0218)
- BRASSCRAFT Escutcheon, Mixet Tub and Shower Repair (SWD0400)
- BRASSCRAFT Tub and Shower, Tub/Shower Trim Kit, Handle Finish: Clear Acrylic, Trim Finish: Chrome (SKD0210)
- BRASSCRAFT Shower, Shower Head, Chrome (SWD0419)
- BRASSCRAFT Tub and Shower, Tub/Shower Trim Kit, Handle Finish: Clear Acrylic, Trim Finish: Chrome (SKD0220)
- DELTA Pin Wall, Mount for Hand Shower (U5001-PK)
- KISSLER Shower Arm Mount Flange 2-1/2" Dia., Chrome, Pk10 (42-4171)
- Brasscraft Showerhead and Tub Accessories