Shop All Faucet Repair and Maintenance
This Product is Discontinued
Brasscraft
Seats, 9/16 in. W, Crane, Repcal Faucets (Discontinued)
Mfr # SCB1021X
Zoro # G9723752
This Product is Discontinued
Key Features
- Sub-Category Gaskets, Hardware and O-Rings
- Fits Brand Crane-Repcal
- Material Low Lead Brass
- Finish Brass
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasscraft
- MFR # SCB1021X
- Zoro # G9723752
- UPC # 039166116201
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Size | 3/8 in X 9/16 in |
Details
Sub-Category | Gaskets, Hardware and O-Rings |
Fits Brand | Crane-Repcal |
Material | Low Lead Brass |
Finish | Brass |
Material of Construction | Brass |
Standards | CSA Low Lead |
For Use With | Crane, Repcal Faucets |
Connection | 9/16 in x 18 in Thread |
Green Environmental Attribute | Does Not Contain PVC |
Item | Seat |
ADA Compliant | No |
Type | 18 Thread |
Description
Seat
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.