Shop All Faucet Repair and Maintenance
Brasscraft
Repair Kit, Seat/Springs, Delta Faucets
Mfr # SL0083 B
Zoro # G9482575
product price: $2.65
/ea
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Repair Kits
- Fits Brand Delta
- Material Rubber, Stainless Steel
- Finish Rubber, Stainless Steel
- Material of Construction Rubber, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasscraft
- MFR # SL0083 B
- Zoro # G9482575
- UPC # 094726620666
- Country of Origin United States
- Category Faucet Repair and Maintenance
Details
Sub-Category | Repair Kits |
Fits Brand | Delta |
Material | Rubber, Stainless Steel |
Finish | Rubber, Stainless Steel |
Material of Construction | Rubber, Stainless Steel |
Includes | (2) New Style Conical Springs, (2) New Style Seats |
For Use With | Delta Faucets |
Item | Seat |
Green Environmental Attribute | Does Not Contain PVC |
ADA Compliant | No |
Type | Seat/Springs |
Description
Seat, Includes (2) New Style Conical Springs, (2) New Style Seats
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Pipe Fitting, FNPT x MNPT, 1/4" Pipe Size (4-4 SVE-B)
- JOHN GUEST Push-to-Connect, Threaded Swivel Elbow, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI090801S-PK10)
- SHARKBITE Push-to-Connect Transition Coupling, 1/2 in Tube Size, Brass, Brass (UIP4008)
- DURAVIT Washbowl Vero Air 600mm White (2351500000)
- BRASSCRAFT Brass 1 in. D X 1.552 in. D Vacuum Breaker (PS612X)
- BRASSCRAFT Compression Angle Valve (OCR09X C1)
- BRASSCRAFT Repair Kit, Seat/Springs, Delta Faucets (SL0082 B)
- BRASSCRAFT Stem, Hot/Cold, MOEN Faucets (ST1900 B)
- BRASSCRAFT AERTR ADPTR 15/16""FX3/4M (SF0016X)
- BRASSCRAFT Cold Stem, For Use With American Standard Aquaseal Faucets (ST0568X B)
- CHICAGO FAUCET Urinal Valve (733-665PSHVO)
- Brasscraft Faucet Repair and Maintenance