Shop All Faucet Repair and Maintenance
Brasscraft
Repair Kit, Seat/Springs, Delta Faucets
Mfr # SL0082 B
Zoro # G9482566
original price:
$1.58
12% off
new price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Repair Kits
- Fits Brand Delta
- Material Rubber, Stainless Steel
- Finish Rubber, Stainless Steel
- Material of Construction Rubber, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasscraft
- MFR # SL0082 B
- Zoro # G9482566
- UPC # 094726620659
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Details
Sub-Category | Repair Kits |
Fits Brand | Delta |
Material | Rubber, Stainless Steel |
Finish | Rubber, Stainless Steel |
Material of Construction | Rubber, Stainless Steel |
Includes | (2) New Style Seats, (2) New Style Springs, (2) Old Style Seats, (2) Old Style Springs |
For Use With | Delta Faucets |
Green Environmental Attribute | Does Not Contain PVC |
Item | Seat |
ADA Compliant | No |
Type | Seat/Springs |
Description
Seat, Includes (2) New Style Seats, (2) New Style Springs, (2) Old Style Seats, (2) Old Style Springs
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" X 5" GALVANIZED NIPPLE (356-108E)
- PARKER Push-to-Connect Metric Metal Push-to-Connect Fitting, Brass, Silver (62PLP-6M)
- CUSH-A-NATOR Cushioned Clamp, HT, 3/4 in. Tube, 304SS (HT12SS)
- SLOAN Royal 9611 (3918755)
- BRASSCRAFT Faucet Connctr 1/2X1/2F (PSB145)
- BRASSCRAFT AERTR ADPTR 15/16""FX3/4M (SF0016X)
- BRASSCRAFT 3/8 in. O.D. x 20 in. Copper Faucet Riser in Chrome (1-20A C)
- BRASSCRAFT Cold Stem, For Use With American Standard Aquaseal Faucets (ST0568X B)
- BRASSCRAFT 3/8 in. Flare x 1/2 in. FIP x 20 in. Braided Polymer Faucet Connector (BF1-20A F)
- BRASSCRAFT Faucet Cnnectr 3/8Cx1/2F (PSB136)
- MADE TO MATCH FLMODERN2 3/4" Escutcheon Made to Match (FLMODERN2)
- Brasscraft Faucet Repair and Maintenance