Shop All Faucet Repair and Maintenance
This Product is Discontinued
Brasscraft
Repair Kit, O-Ring, Delta Faucets (Discontinued)
Mfr # SL0155 B
Zoro # G3015960
This Product is Discontinued
Key Features
- Sub-Category Repair Kits
- Fits Brand Delta
- Material Rubber
- Finish Black
- Material of Construction Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasscraft
- MFR # SL0155 B
- Zoro # G3015960
- UPC # 094726620703
- Country of Origin China
- Category Faucet Repair and Maintenance
Details
Sub-Category | Repair Kits |
Fits Brand | Delta |
Material | Rubber |
Finish | Black |
Material of Construction | Rubber |
Includes | (2) O-Rings 1-1-/2 in OD x 1-1/4 in ID, (2) O-Rings 1-1/2 in OD x 1-5/16 in ID |
For Use With | Delta Faucets |
Item | O-Ring |
Green Environmental Attribute | Does Not Contain PVC |
Type | O-Ring |
ADA Compliant | No |
Description
O-Ring, Includes (2) O-Rings 1-1-/2 in OD x 1-1/4 in ID, (2) O-Rings 1-1/2 in OD x 1-5/16 in ID
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.