Shop All Faucet Repair and Maintenance
Brasscraft
Repair Kit, Heart Shaped Cam
Mfr # SL0151 B
Zoro # G9482593
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Repair Kits
- Fits Brand Delta
- Material Plastic, Rubber
- Finish Black, White
- Material of Construction Rubber, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasscraft
- MFR # SL0151 B
- Zoro # G9482593
- UPC # 094726620680
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Details
Sub-Category | Repair Kits |
Fits Brand | Delta |
Material | Plastic, Rubber |
Finish | Black, White |
Material of Construction | Rubber, Stainless Steel |
Includes | Cam Packing, Heart Shaped Cam |
For Use With | Delta Faucets |
Item | Cam |
Green Environmental Attribute | Does Not Contain PVC |
Type | Heart Shaped Cam |
ADA Compliant | No |
Description
Cam, Includes Cam Packing, Heart Shaped Cam
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (379PTCR-8-MA22)
- WESTWARD Pipe Cutter, 1/2-2 in. Cap. (4YR88)
- PARKER 1/8" Compr Stainless Steel Mini Ball Valve Inline (2A-MB2LPFA-SSP)
- AQUATROL Safety Relief Valve, 1 x 1-1/4 In, 15 psi (89C2A1M2K1-15)
- BRASSCRAFT Stem, Hot/Cold, Sterling Faucets (ST1150 B)
- BRASSCRAFT Stem, Hot/Cold, MOEN Roman Faucets (ST1902 B)
- BRASSCRAFT Brass 1 in. D X 1.552 in. D Vacuum Breaker (PS612X)
- BRASSCRAFT Faucet Cnnectr 3/8Cx1/2F (PSB136)
- BRASSCRAFT Faucet Connctr 1/2X1/2F (PSB145)
- BRASSCRAFT AERTR ADPTR 15/16""FX3/4M (SF0016X)
- DANCO Single Handle Tub and Shower Cartridge For Aquasource and Glacier Bay (9D00010670)
- Brasscraft Faucet Repair and Maintenance