Brasscraft

Rebuild Kit, Tub, Price Pfister Faucets (Discontinued)


Key Features

  • Material Acrylic, Brass, Plastic, Pressed Fiber, Zinc
  • Finish Chrome
  • Material of Construction Acrylic, Brass, Plastic, Pressed Fiber, Zinc
  • Includes Cap Thread Gasket, Cold Handle Cap, Diverter Handle Cap, Escutcheon, Escutcheon Nipple, Handle Screw, Hot Handle Cap, Seat
  • For Use With Price Pfister Windsor Style Bathtub and Shower Faucets
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Tub Handle Rebuild Kit, ADA Compliance No, Faucet Handle Type Knob, For Use With Price Pfister Windsor Style Bathtub and Shower Faucets, For Use with Series Price Pfister Faucets, Handle Material Acrylic, Ligature Resistant No, Number of Handles 3, Price Pfister, Trim Finish Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.