Shop All Flexible Gas Connectors
Brasscraft
ProCoat Series Gas Connector, 12 x 12 in, Stainless Steel, 48 in L
Mfr # CSSD54-48P
Zoro # G907449367
product price: $28.19
/ea
Sold in multiples of 5 for $140.95
$140.95
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
- Brand Brasscraft
- MFR # CSSD54-48P
- Zoro # G907449367
- UPC # 26613114316
- Country of Origin United States
- Category Flexible Gas Connectors
Description
BrassCraft's ProCoat stainless steel gas connector is engineered with added safety in mind The proprietary polymer coating is designed to withstand prolonged exposure to harsh household chemicals, UV rays and salt ProCoat is applied to the corrugated stainless steel connector using advanced powdercoat technology Unlike conventional dipped or sprayed coatings, the ProCoat coating is baked directly onto the connector surface at high temperatures to provide a uniform coating over the entire length of the connector The coating is applied only after the connector has been 100 leak tested, prior to nut and fitting assembly This process results in the most complete corrosion resistance available
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
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
- BONOMI 1-1/2" NPT Stainless Steel Spring Check Valve (S800-11/2)
- ZORO SELECT PVC Female Adapter, FNPT X Hub, 3 in Pipe Size (1WJY6)
- MOEN Faucet Kit 2Handl Chr Ll (CA87888)
- CHICAGO FAUCET Shank, Guide , Pre-Rinse, Chicago (919-038JKABCP)
- BRASSCRAFT S+Gascn1/2Id3/4F3/4F60 (CSSC22R-60 P)
- BRASSCRAFT 1/2 FIP X 1/2 FIP GAS CONNECTOR PROCOA (CSSC55-36)
- BRASSCRAFT GAS CNNCTR 1/2""FXM 36"" (CSSD54-36 P)
- BRASSCRAFT GAS CNCT 1/2MX1/2F 24""L (CSSD54-24 P)
- BRASSCRAFT GAS CNNCTR 1/2""FXM 48"" (CSSD54-48 P)
- BRASSCRAFT Valve Gas 1/2Fl X 1/2Fip (PSSD-41)
- FRIGIDAIRE Water Connector Kit, Copper, Compression (5304435784)
- Brasscraft Flexible Gas Connectors