Shop All Flexible Gas Connectors
Brasscraft
ProCoat Series Gas Connector, 12 x 12 in, Stainless Steel, 48 in L
Mfr # CSSD54-48
Zoro # G007449335
product price: $23.39
/ea
Sold in multiples of 25 for $584.75
$584.75
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
- Brand Brasscraft
- MFR # CSSD54-48
- Zoro # G007449335
- UPC # 26613112510
- Country of Origin United States
- Category Flexible Gas Connectors
Description
BrassCraft's ProCoat stainless steel gas connector is engineered with added safety in mind The proprietary polymer coating is designed to withstand prolonged exposure to harsh household chemicals, UV rays and salt ProCoat is applied to the corrugated stainless steel connector using advanced powdercoat technology Unlike conventional dipped or sprayed coatings, the ProCoat coating is baked directly onto the connector surface at high temperatures to provide a uniform coating over the entire length of the connector The coating is applied only after the connector has been 100 leak tested, prior to nut and fitting assembly This process results in the most complete corrosion resistance available
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
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
- DYNAREX Dynarex Elongated Folding Bedside Elongated Commode Seat (10373)
- KOHLER Handle Service Kit (1224401-CP)
- ZORO SELECT 1" NPT Bronze Spring Check Valve (6AJY3)
- APG 3/4" 316 Stainless Steel Part F (3E07FSS)
- BRASSCRAFT GAS CONNECTOR 1/2""X24"" (CSSD45R-24 P)
- BRASSCRAFT GAS CONNECTOR SS 5/8X36"" (CSSC12R-36 P)
- BRASSCRAFT GAS CONNECTOR 1/2""X48"" (CSSL54-48 P)
- BRASSCRAFT Connector 5/8Fl X 3/4Mip (PSSC-64)
- BRASSCRAFT GAS CONNECTOR 3/8""X36"" (CSSL54-36 P)
- BRASSCRAFT Connector 3/8Fl X 3/8Mip (PSSL-14)
- DORMONT Gas Connector, 1/2 x60 In L, 53,200 BTU (20C-3132-60)
- Brasscraft Flexible Gas Connectors