Shop All Faucet Repair and Maintenance
Brasscraft
Lever Handle, MOEN Chateau Faucets
Mfr # SH7180
Zoro # G7904741
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Fits Brand Moen
- Material Plastic, Steel
- Finish Chrome
- Material of Construction Plastic, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasscraft
- MFR # SH7180
- Zoro # G7904741
- UPC # 094726621557
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Size | 1 23/32 in x 3 13/16 in |
Details
Sub-Category | Faucet Handles |
Fits Brand | Moen |
Material | Plastic, Steel |
Finish | Chrome |
Material of Construction | Plastic, Steel |
Includes | Handle Cap |
For Use With | MOEN Chateau Faucets |
Green Environmental Attribute | Does Not Contain PVC |
Handle Type | Lever |
Item | Handle |
For Use With Mfr. Model Number | 67533, 7533 |
Use With Water Temp. | Hot/Cold |
Description
Handle, Fits Brand Moen, For Use With Mfr. Model Number 67533, 7533, Faucet Handle Type Joystick, Finish Chrome, Use With Water Temp. Hot/Cold, Plastic, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 1/4 in Pipe Size (801-002)
- LEONARD VALVE Spray Hose Nozzle 1/2", 6"L Rubber Cover, Black (N-2)
- ZORO SELECT 1" Clamp T316L SS Short Ferrule (EG2CS-6L1.0)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x FNPT, 1 in Pipe Size (808-010)
- BRASSCRAFT Cold Stem, For Use With American Standard Aquaseal Faucets (ST0568X B)
- BRASSCRAFT Stem, Hot/Cold, MOEN Faucets (ST1900 B)
- BRASSCRAFT 3/8 in. O.D. x 20 in. Copper Faucet Riser in Chrome (1-20A C)
- BRASSCRAFT 3/8 in. Flare x 1/2 in. FIP x 20 in. Braided Polymer Faucet Connector (BF1-20A F)
- BRASSCRAFT Stem, Hot/Cold, Sterling Faucets (ST1150 B)
- BRASSCRAFT Repair Kit, Seat/Springs, Delta Faucets (SL0082 B)
- KROWNE Krowne 21-420L - 6" Replacement Spout (21-420L)
- Brasscraft Faucet Repair and Maintenance