Shop All Faucet Repair and Maintenance
This Product is Discontinued
Brasscraft
Knob Handle, Lavatory/Kitchen, MOEN Faucets (Discontinued)
Mfr # SH7185 B
Zoro # G9723637
This Product is Discontinued
Key Features
- Sub-Category Faucet Handles
- Fits Brand Moen
- Material Acrylic
- Finish Clear
- Material of Construction Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasscraft
- MFR # SH7185 B
- Zoro # G9723637
- UPC # 094726621571
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Size | 1 1/2 in x 1 5/8 in |
Details
Sub-Category | Faucet Handles |
Fits Brand | Moen |
Material | Acrylic |
Finish | Clear |
Material of Construction | Plastic |
Includes | Handle Cap |
For Use With | MOEN Faucets |
Item | Handle |
Handle Type | Knob |
Green Environmental Attribute | Does Not Contain PVC |
Description
Handle, Fits Brand Moen, Faucet Handle Type Knob, Finish Clear, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.