Shop All Faucet Repair and Maintenance
This Product is Discontinued
Brasscraft
Index Button, Cold, Price Pfister Faucets (Discontinued)
Mfr # SHB0840
Zoro # G3015428
This Product is Discontinued
Key Features
- Sub-Category Trim Plates, Caps and Indexes
- Fits Brand Price Pfister
- Material Acrylic
- Finish Chrome
- Material of Construction Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasscraft
- MFR # SHB0840
- Zoro # G3015428
- UPC # 094726622080
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Size | 1-1/16 in |
Details
Sub-Category | Trim Plates, Caps and Indexes |
Fits Brand | Price Pfister |
Material | Acrylic |
Finish | Chrome |
Material of Construction | Acrylic |
For Use With | Price Pfister Faucets |
Item | Index Button |
Green Environmental Attribute | Does Not Contain PVC |
ADA Compliant | No |
Description
Index Button, Finish Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.