Shop All Faucet Repair and Maintenance
This Product is Discontinued
Brasscraft
Canopy Handle, Price Pfister Contempra Faucets (Discontinued)
Mfr # SH2743
Zoro # G7973944
This Product is Discontinued
Key Features
- Sub-Category Faucet Handles
- Fits Brand Price Pfister/Pfister
- Material Zinc
- Finish Chrome
- Material of Construction Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brasscraft
- MFR # SH2743
- Zoro # G7973944
- UPC # 039166057436
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Size | 1 1/2 in x 2 in |
Details
Sub-Category | Faucet Handles |
Fits Brand | Price Pfister/Pfister |
Material | Zinc |
Finish | Chrome |
Material of Construction | Zinc |
Includes | Hot and Cold Handles |
For Use With | Price Pfister Contempra Faucets |
Green Environmental Attribute | Does Not Contain PVC |
Handle Type | Canopy |
Item | Handle |
Use With Water Temp. | Hot/Cold |
Description
Handle, Fits Brand Price Pfister/Pfister, Faucet Handle Type Knob, Finish Chrome, Use With Water Temp. Hot/Cold, Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.