Shop All Faucet Repair and Maintenance
This Product is Discontinued
Brasscraft
Handle, Hot/Cold, Long Broach, Fits Gerber (Discontinued)
Mfr # SH4577 B
Zoro # G3015848
This Product is Discontinued
Key Features
- Sub-Category Faucet Handles
- Fits Brand Gerber
- Material Zinc
- Finish Chrome
- Material of Construction Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasscraft
- MFR # SH4577 B
- Zoro # G3015848
- UPC # 094726620970
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Size | 2 1/2 in x 2 in |
Details
Sub-Category | Faucet Handles |
Fits Brand | Gerber |
Material | Zinc |
Finish | Chrome |
Material of Construction | Zinc |
Includes | Cold, Diverter Button, Hot |
For Use With | Gerber Faucets |
Handle Type | Canopy |
Item | Handle |
Green Environmental Attribute | Does Not Contain PVC |
Use With Water Temp. | Hot/Cold |
Description
Handle, Fits Brand Gerber, Faucet Handle Type Knob, Finish Chrome, Use With Water Temp. Hot/Cold, Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.