Shop All Water Heater Parts
Brasscraft
Gas Install Kit Tankless
Mfr # PSB1096 L
Zoro # G8663832
original price:
$73.65
18% off
new price: $59.69
/ea
$59.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range -40 to 150°F
- Max. Working Pressure (PSI) 1/2 psi
- Length (In.) 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasscraft
- MFR # PSB1096 L
- Zoro # G8663832
- UPC # 39166108497
- Country of Origin United States
- Category Water Heater Parts
Dimensions
Length (In.) | 24 in |
Details
Temp. Range | -40 to 150°F |
Max. Working Pressure (PSI) | 1/2 psi |
Description
One 7/8 inch outer diameter x 24 inch polymer coated stainless steel gas connector one Safety+Plus excess flow valve four adapters to fit most appliances leak detection solution and pipe thread.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDR INDUSTRIES 310 CA-2 CAP 2 BLACK (310CA-2)
- CHICAGO FAUCET Manual 3" - 8-3/8" Mount, Hot And Cold Water Sink Faucet, Rough Chrome Plated (305-VBXKRCF)
- ZORO SELECT CPVC Reducing Tee, Schedule 80, 3" x 3" x 2" Pipe Size, Socket x Socket x Socket (9801-338)
- DANCO Tank Ball Self Align Univ (88762)
- BRASSCRAFT SWBOO-18N 3/4 X 3/4 FIP 18 IN PROCOAT SS (SWB00-18N)
- BRASSCRAFT Water Heater Conn 3/4Fx3/4Fx24 (WB00-24N)
- BRASSCRAFT Water Heater Conn 3/4Fx3/4Fx18 (WB00-18N)
- BRASSCRAFT Water Heater Conn 3/4Fx3/4Fx15 (WB00-15N)
- RELIANCE WATER HEATERS 2 Drain Valve (100108270)
- ZORO SELECT Water Heater Stand, 24 In (40-S-24-U)
- RHEEM Pilot Assembly Replacement Kit, 4-51/6" H (SP20127)
- Brasscraft Water Heater Parts