Shop All Flexible Gas Connectors
Brasscraft
GAS CONNECTOR SS 5/8X36""
Mfr # CSSC12R-36 P
Zoro # G1942242
product price: $25.09
/ea
$25.09
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
- Brand Brasscraft
- MFR # CSSC12R-36 P
- Zoro # G1942242
- UPC # 26613167121
- Country of Origin United States
- Category Flexible Gas Connectors
Description
BrassCraft’s Safety+Plus gas connector combines patented excess flow technology with the advanced corrosion resistance to provide a safer gas connector for your home and family. In the event of a gas line rupture or disconnect the safety excess flow valve (EFV) restricts gas flow at the appliance to a non-hazardous level. This immediate action helps avert the potential for a dangerous release of gas into the home. Gas is controlled only at the point where the problem exists the rest of your system will continue to function. Safety+Plus EFV automatically resets once the gas line is properly repaired. BrassCraft's stainless steel gas connector also features a proprietary polymer coating designed to withstand prolonged exposure to harsh household cleaning plumbing repair and masonry products as well as UV rays and salt. Unlike conventional dipped or sprayed coatings the ProCoat coating is baked directly on the connector surface at high temperatures to provide a uniform coating over the entire length of the connector. The coating is applied only after the connector has been 100 percent leak tested to provide the most complete corrosion resistance.
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
- B & K STZ Industries 1 in. FIP each Black Malleable Iron Floor Flange (310UPF-1)
- TRUESEAL Push-to-Connect Union Connector, 3/8 in Tube Size, PVDF, Black (FB6UC6-HBLK)
- HAYWARD FLOW CONTROL 2", Socket/Threaded, Eastar, Basket Strainer, 100 psi (SBC200STE18)
- LEGEND VALVE 1" CTS GASKET ONLY (313-545)
- BRASSCRAFT GAS CONNECTOR 1/2""X48"" (CSSL54-48 P)
- BRASSCRAFT GAS CNNCTR 1/2""FXM 36"" (CSSD54-36 P)
- BRASSCRAFT Connector 3/8Fl X 3/8Mip (PSSL-14)
- BRASSCRAFT Connector 5/8Fl X 3/4Mip (PSSC-64)
- BRASSCRAFT S+Gascn1/2Id3/4F3/4F60 (CSSC22R-60 P)
- BRASSCRAFT 1/2 M.I.P. X 1/2 M.I.P. Stainless Steel Gas Connector (CSSC44-24P)
- FLEXTRON Gas Line Hose 1/2'' O.D.x24'' Len 1/2" FIPxMIP Fittings Yellow Coated Stainless Steel Flexible (FTGC-YC38-24C)
- Brasscraft Flexible Gas Connectors