Shop All Flexible Gas Connectors
Brasscraft
Gas Connector, 34 x 12 in, Stainless Steel, 36 in L
Mfr # CSSD105R-36P
Zoro # G207449388
product price: $40.19
/ea
Sold in multiples of 5 for $200.95
$200.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasscraft
- MFR # CSSD105R-36P
- Zoro # G207449388
- UPC # 26613167497
- Country of Origin United States
- Category Flexible Gas Connectors
Description
Coated stainless steel gas connector with excess flow valve The Safety Plus flow valve is an automatic safety valve for gas designed to help prevent fires and explosions due to gas line ruptures or disconnects at the appliance It is equipped with automatic reset and automatic valve activation The ProCoat polymerbased coating resists corrosion from harsh chemicals found in common household cleaning, plumbing repair and masonry products Approved for indoor and outdoor use, the ProCoat coating resists the harsh effects of the UV rays and salt For use with residential and commercial gas appliances not subject to frequent movement that utilize natural, manufactured, mixed, liquefiedpetroleum gases and LP gasair mixtures, residential kitchen appliances, infrared or blueflame hearthstyle heating units, pulse combustion furnaces, manufactured housing permanent residence mobile homes, laundryutility appliances, forced air heating units and rooftop HVAC units Designcertified assembled connector and manufactured in accordance with ANSI Z2124, ANSI Z2175, AGAL Contract No 8204, listed by the New York City Board of Standards and Appeals and by the Commonwealth of Massachusetts Division of Registration Leak tested
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, 2mm I.D., 49 ft., Clear, Flexible (ACF1S1502)
- COBRA TOOLS ROD 1/2X100 SEWER (51000)
- VIEGA Viega ProPress ball valve, 1-1/4" x 1-1/4" (24015)
- CENTRAL BRASS Self-Close Straight Stop, NPT, Polished Chrome, Connection Size: 1/2" (0331-L1/2)
- BRASSCRAFT GAS CONNECTOR 1/2""X48"" (CSSL54-48 P)
- BRASSCRAFT WATER HTR CNNCT 3/4X24"" (SWB00-24N)
- BRASSCRAFT GAS CONNECTOR 1/2""X24"" (CSSD45R-24 P)
- BRASSCRAFT S+Gascn1/2Id3/4F3/4F60 (CSSC22R-60 P)
- BRASSCRAFT GAS CONNECTOR 3/8""X36"" (CSSL54-36 P)
- BRASSCRAFT Connector 5/8Fl X 1/2Mip (PSSC-63)
- COPPER FLEX CONNECTOR3/4FIP3/4FIP15"" (7211-15-34FIP-B)
- Brasscraft Supply Lines