Shop All Flexible Gas Connectors
Brasscraft
GAS CONNECTOR 1/2""X36""L
Mfr # CSSC44R-36 P
Zoro # G1937850
$22.55
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
- Brand Brasscraft
- MFR # CSSC44R-36 P
- Zoro # G1937850
- UPC # 26613167251
- Country of Origin United States
- Category Flexible Gas Connectors
Description
BrassCraft's Safety+Plus gas connector combines patented excess flow technology with the advanced corrosion resistance to provide a safer gas connector for your home and family. In the event of a gas line rupture or disconnect the Safety+Plus excess flow valve (EFV) restricts gas flow at the appliance to a non-hazardous level. This immediate action helps avert the potential for a dangerous release of gas into the home. Gas is controlled only at the point where the problem exists the rest of your system will continue to function. Safety+Plus excess flow valve (EFV) automatically resets once the gas line is properly repaired. BrassCraft's stainless steel gas connector also features a proprietary polymer coating designed to withstand prolonged exposure to harsh household cleaning plumbing repair and masonry products as well as UV rays and salt. The ProCoat coating is baked directly on the connector surface at high temperatures to provide a uniform coating over the entire length of the connector. The coating is applied only after the connector has been 100 percent leak tested to provide the most complete corrosion resistance.
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
- B & K Plastic Flush Valve (211-1112-P-4)
- ZORO SELECT Tubing, 1.18 in. ID, 1-1/4 in. OD, Aluminum (4NTF5)
- GEDORE Pipe Cutter, 1/4" to 3" Capacity (2180 5)
- FRIGIDAIRE FRIDGE FILTER ULTRAWF (ULTRAWF)
- BRASSCRAFT Valve Gas 1/2Fl X 1/2Fip (PSSD-41)
- BRASSCRAFT GAS CNNCTR 1/2""FXM 36"" (CSSD54-36 P)
- BRASSCRAFT S+Gascn1/2Id3/4F3/4F60 (CSSC22R-60 P)
- BRASSCRAFT GAS CONNECTOR 1/2""X48"" (CSSL54-48 P)
- BRASSCRAFT GASCON 3/8 1/2MX1/2F 60"" (CSSD45R-60 P)
- BRASSCRAFT GAS CONNECTOR 1/2""X24"" (CSSD45R-24 P)
- JONES STEPHENS 5/8" Gas Connector, Coated with Fitting, 3/4" FIP x 3/4" FIP x 48" (G71153)
- Brasscraft Supply Lines