Brasscraft

FAUCET RISER 3/8X36"" WHT


product price: $8.29
/ea
Sold in multiples of 2 for $16.58

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material PEX
  • Temp. Range 40 to 150°F
  • Max. Pressure 125 psi
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Material PEX
Temp. Range 40 to 150°F
Max. Pressure 125 psi

Description

This faucet riser features a one-piece formed nosepiece with sleeve. Riser can be cut-to-length for flexible fit with a clean professional appearance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.