Shop All Showerhead and Tub Accessories
Brasscraft
Faucet, Retainer Nut, Satin Nickel - PVD
Mfr # SWD0453
Zoro # G8286336
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Retainer Nut
- ADA Compliant No
- Finish Satin Nickel - PVD
- Sub-Category Gaskets, Hardware and O-Rings
- For Use With Mixet Tub and Shower Repair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasscraft
- MFR # SWD0453
- Zoro # G8286336
- UPC # 077348000146
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Details
Includes | (1) Retainer Nut |
Item | Retainer Nut |
ADA Compliant | No |
Finish | Satin Nickel - PVD |
Sub-Category | Gaskets, Hardware and O-Rings |
For Use With | Mixet Tub and Shower Repair |
Material | Brass |
Material of Construction | Brass |
Green Environmental Attribute | Does Not Contain PVC |
Type | Faucet |
For Use With Mfr. Model Number | 20CD06, 20CD07 |
Fits Brand | Mixet |
Description
Nut, For Use With Mfr. Model Number 20CD06, 20CD07, Includes (1) Retainer Nut
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VITAPUR High Output Replacement Lamp for UV System VUV-H645B (GUVL-600H)
- SMITH-COOPER Hose X Thrd King Nipple, 316, 1" (4321002060)
- SPEARS 4 in. Double Elbow PVC DWV (SP600689)
- SIOUX CHEIF FLOOR DRAIN COVER 7-1/4"" (847-7)
- BRASSCRAFT Tub and Shower, Tub/Shower Trim Kit, Handle Finish: Clear Acrylic, Trim Finish: Chrome (SKD0218)
- BRASSCRAFT Tub and Shower, Tub/Shower Trim Kit, Handle Finish: Clear Acrylic, Trim Finish: Chrome (SKD0210)
- BRASSCRAFT Shower, Shower Head, Chrome (SWD0419)
- BRASSCRAFT Tub and Shower, Tub/Shower Trim Kit, Handle Finish: Clear Acrylic, Trim Finish: Chrome (SKD0220)
- BRASSCRAFT Escutcheon, Mixet Tub and Shower Repair (SWD0400)
- MOEN Adapter Kit (175921)
- PEERLESS 3-Setting Diverter Trim (PTT14319-BN)
- Brasscraft Showerhead and Tub Accessories