Shop All Faucet Repair and Maintenance
This Product is Discontinued
Brasscraft
Cold Stem, For Use With Glacier Bay Faucets (Discontinued)
Mfr # ST1414X B
Zoro # G9723664
This Product is Discontinued
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand Glacier Bay
- Material Brass
- Finish Blue, Brass, Red
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brasscraft
- MFR # ST1414X B
- Zoro # G9723664
- UPC # 094726621083
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Details
Sub-Category | Stems and Cartridges |
Fits Brand | Glacier Bay |
Material | Brass |
Finish | Blue, Brass, Red |
Material of Construction | Brass |
Standards | CSA Low Lead |
For Use With | Glacier Bay Faucets |
Item | Cold Cartridge |
Green Environmental Attribute | Does Not Contain PVC |
Use With Water Temp. | Cold |
ADA Compliant | No |
Type | Cold |
Description
Cold Cartridge, Fits Brand Glacier Bay, Finish Blue, Brass, Red, Use With Water Temp. Cold
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.