Shop All Faucet Repair and Maintenance
Brasscraft
Cold Stem, For Use With Crane Faucets
Mfr # ST1462X B
Zoro # G9723761
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand Crane
- Material Low Lead Brass
- Finish Brass
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasscraft
- MFR # ST1462X B
- Zoro # G9723761
- UPC # 039166118328
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Details
Sub-Category | Stems and Cartridges |
Fits Brand | Crane |
Material | Low Lead Brass |
Finish | Brass |
Material of Construction | Brass |
Standards | CSA Low Lead |
For Use With | Crane Faucets |
Item | Cold Cartridge |
Green Environmental Attribute | Does Not Contain PVC |
Use With Water Temp. | Cold |
ADA Compliant | No |
Description
Cold Cartridge, Fits Brand Crane, Finish Brass, Use With Water Temp. Cold
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 3/4" FNPT 304 SS Reducing Coupling (40RC111N112034)
- KUNKLE VALVE Safety Relief Valve, 3/4 x 1 In, 200 psi (6010EDE01-AM0200)
- ZORO SELECT Black-Coated Steel Pipe Nipple (793F05)
- JANDORF FINIAL 2"" BRASS PK/1 (60100)
- BRASSCRAFT Compression Angle Valve (OCR09X C1)
- BRASSCRAFT Stem, Hot/Cold, MOEN Faucets (ST1900 B)
- BRASSCRAFT AERTR ADPTR 15/16""FX3/4M (SF0016X)
- BRASSCRAFT Brass 1 in. D X 1.552 in. D Vacuum Breaker (PS612X)
- BRASSCRAFT Faucet Cnnectr 3/8Cx1/2F (PSB136)
- BRASSCRAFT Stem, Hot/Cold, MOEN Roman Faucets (ST1902 B)
- DELTA Cassidy Escutcheon (RP71545CZPR)
- Brasscraft Faucet Repair and Maintenance