Shop All Faucet Repair and Maintenance
Brasscraft
Cold Stem, For Use With American Standard Aquaseal Faucets
Mfr # ST0568X B
Zoro # G9458915
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand American Standard
- Material Low Lead Brass
- Finish Black, Brass
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brasscraft
- MFR # ST0568X B
- Zoro # G9458915
- UPC # 039166118168
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Details
Sub-Category | Stems and Cartridges |
Fits Brand | American Standard |
Material | Low Lead Brass |
Finish | Black, Brass |
Material of Construction | Brass |
Standards | CSA Low Lead |
For Use With | American Standard Aquaseal Faucets |
Item | Hot/Cold Cartridge |
Green Environmental Attribute | Does Not Contain PVC |
Use With Water Temp. | Cold |
ADA Compliant | No |
Description
Hot/Cold Cartridge, Fits Brand American Standard, Finish Black, Brass, Use With Water Temp. Cold
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 120V-Ac 1/4In 230Psi Npt Pneumatic Solenoid Valve (P2LBX592EEHDDA53)
- LEGRIS Push-to-Connect Unequal Union, 3/8 in x 1/2 in Tube Size, Nylon, Black, 10 PK (3106 60 62)
- SHARKBITE Push-to-Connect End Stop, 1 in Tube Size, Brass, Brass (U520LF)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 8 in x 4 in Pipe Size (437582)
- BRASSCRAFT Repair Kit, Seat/Springs, Delta Faucets (SL0082 B)
- BRASSCRAFT Compression Angle Valve (OCR09X C1)
- BRASSCRAFT Stem, Hot/Cold, MOEN Roman Faucets (ST1902 B)
- BRASSCRAFT AERTR ADPTR 15/16""FX3/4M (SF0016X)
- BRASSCRAFT 3/8 in. Flare x 1/2 in. FIP x 20 in. Braided Polymer Faucet Connector (BF1-20A F)
- BRASSCRAFT Faucet Cnnectr 3/8Cx1/2F (PSB136)
- DANCO Danco 9808304 Faucet Handle for Use with Gerber Faucets (9808304)
- Brasscraft Faucet Repair and Maintenance