Shop All Cartridges and Stems
This Product is Discontinued
Brasscraft
Cartridge, Single Lever for MOEN Faucets (Discontinued)
Mfr # 20CD37
Zoro # G7884782
This Product is Discontinued
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand Moen
- Material Low Lead Brass
- Finish Brass
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasscraft
- MFR # 20CD37
- Zoro # G7884782
- UPC # 094726621632
- Country of Origin Taiwan, Province of China
- Category Cartridges and Stems
Details
Sub-Category | Stems and Cartridges |
Fits Brand | Moen |
Material | Low Lead Brass |
Finish | Brass |
Material of Construction | Brass |
Standards | CSA Low Lead |
For Use With | MOEN Faucets |
Item | Hot/Cold Cartridge |
Green Environmental Attribute | Does Not Contain PVC |
ADA Compliant | No |
Type | Faucet |
Description
Hot/Cold Cartridge, Fits Brand Moen, Finish Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.