Shop All Faucet Repair and Maintenance
Brasscraft
Brass Craft SF0318 Dual Thread Swivel Spray Aerator
Mfr # 165527
Zoro # G304146517
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasscraft
- MFR # 165527
- Zoro # G304146517
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Description
Features
- Dual Thread Swivel Spray Aerator
- 1.5 GPM Low Flow
- With 15/16 in.Male & 55/64" 27 in.le Thread
- Double Swivel Spray With Pull Down To Switch From Stream To Spray Featuree Plastic With Chrome
- Dimension - 5.62 x 3 x 1.5 in.
- Item Weight - 0.09 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Repair Clamp, Single Bolt, 1 In, 304 SS (24T947)
- ZORO SELECT 3/8" FNPT Brass Ball Valve Inline (G-PMFS-38)
- ALLPOINTS Drain, Grate, Floor (Hinged, 6"Rd) (1021153)
- KOHLER 3942-3-NA, 35-3/4" L, 24-5/16" W (3942-3-NA)
- BRASSCRAFT 3/8 in. Flare x 1/2 in. FIP x 20 in. Braided Polymer Faucet Connector (BF1-20A F)
- BRASSCRAFT G2PS14XC1 STR PUSH CONNECT 3/8 COMP LF QTR (G2PS14X C1)
- BRASSCRAFT Faucet Cnnectr 3/8Cx1/2F (PSB136)
- BRASSCRAFT Stem, Hot/Cold, MOEN Roman Faucets (ST1902 B)
- BRASSCRAFT 3/8 in. O.D. x 20 in. Copper Faucet Riser in Chrome (1-20A C)
- BRASSCRAFT Compression Angle Valve (OCR09X C1)
- SPEAKMAN Repair Part Mark II Shower Index (RPG41-0108)
- Brasscraft Faucet Repair and Maintenance