Shop All Plumbing Parts
Brasscraft
Brass Craft SF0076 Delux Swivel Spray Aerator
Mfr # 274548
Zoro # G404146738
product price: $491.99
/ea
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasscraft
- MFR # 274548
- Zoro # G404146738
- Country of Origin Taiwan, Province of China
- Category Plumbing Parts
Description
Features
- Swivel Spray Aerator.
- 0.94 in.- 27 Male Thread and 0.86 in.- 27 Female Thread.
- Finish - Chrome and White.
- Material - Plastic.
- Size - 360 ft.
- Dimension - 3 x 3 x 0.09 in.
- Item Weight - 0.09 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Victorian Spray Support Assembly w/ Nut Venetian Bronze (RP37035RB)
- MIDWEST FASTENER 3/8" Neoprene Rubber Regular Flat Faucet Washers 20PK (68105)
- JONES STEPHENS PVC, Slip Joint, 1-1/4" x 16" (P37118)
- STEEL & OBRIEN 3/4" Mini Hanger w/Epdm Sleeve - 304SS (26LC-.75-304)
- BRASSCRAFT 1/2 in. MIP X 1/2 in. MIP X 48 in. SS 5/8 in. O. (CSSC44-48P)
- BRASSCRAFT Stop Valve, 1/2 x 3/8 in Connection, Compression, 125 psi Pressure, Brass Body (OCR19X C1)
- SLOAN Socket Assembly, Brass (B7A)
- ZURN Trap Primer Screw Driver, 8 x 10" (VP-DRIVER)
- ACORN CONTROLS Air Control Timer Assembly (2564-000-001)
- BLACK SWAN Closet Bend Spacers (Styrofoam) 4" (17130)
- RHEEM Gas Control Thermostat, Natural Gas, Metal (SP14339B)
- Brasscraft Plumbing Parts & Accessories