Shop All Brass Pipe Fittings
Brasscraft
Brass Craft SCB1042X .5 x 27 in. Thread Faucet Bibb Seat; 10 Pack
Mfr # 191866
Zoro # G504069227
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasscraft
- MFR # 191866
- Zoro # G504069227
- Country of Origin Taiwan, Province of China
- Category Brass Pipe Fittings
Description
Features
- Faucet Bibb Seat.
- For Eljer.
- 10 Pack.
- Size - 1/2 x 27 in. Thread x 1-9/32 H in.
- Dimension - 3.15 x 3.94 x 0.6 in.
- Item Weight - 0.48 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass 6 PK (FPP82B-D6)
- KISSLER Toilet Supply Line, 3/8x7/8, 12in.L (88-2008)
- BESTCARE 18" L, Ligature Resistant, Stainless Steel, Ligature Resistant Grab Bar, Stainless steel (WH1109-7)
- ZORO SELECT Pressure Regulator, Brass, 300 psi, Application: Non-Potable Water Applications (30PV02)
- BRASSCRAFT Tee Brass 3/8Od X 3/8Od X 3/8F (CT2-666XP)
- BRASSCRAFT Speedi Plumb 1/2 in. Compression X 1/2 in. D FIP 48 ft. Brass Dishwasher Supply Line (B3-48DWF)
- BRASSCRAFT Cap Gas Brass Flare 15/16-16 (M40-10)
- BRASSCRAFT Speedi Plumb 1/2 in. FIP X 1/2 in. D FIP 60 ft. Brass Dishwasher Supply Line (B8-60DWF)
- BRASSCRAFT 1/2 in. MIP Chrome Plated Brass Nipple 4 in. L (113-08-4-CX D)
- ZORO SELECT Red Brass Union, FNPT, 2" Pipe Size (6RDA8)
- MERIT BRASS 1 In. Lead Free Brass Tee - FNPT - 125 PSI - Import (XNL106-16)
- Brasscraft Brass Pipe Fittings