Shop All Brass Pipe Fittings
Brasscraft
Brass Craft SCB0751X .5 x 20 in. Thread; Brass Stainless Steel Seat; 10 Pack
Mfr # 165228
Zoro # G604012031
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasscraft
- MFR # 165228
- Zoro # G604012031
- Country of Origin Taiwan, Province of China
- Category Brass Pipe Fittings
Description
Features
- Brass Seat For American Brass.
- 10 Pack.
- Size - 1/2 x 20 in. Thread.
- Lead Free.
- Dimension - 0.5 x 3.94 x 3.15 in.
- Item Weight - 0.1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Jacquard 36 Vanity, 2 Door, 1 Dwr Legs (99506-LG-1WA)
- RUVATI 16x18" Undermnt Bar Prep Tight Raduis 16 Ga Kitchen Sink SS Sgl Bowl (RVH7116)
- K-FLEX USA 2" x 1/2" Elastomeric Elbow Pipe Fitting Insulation, 3/4" Wall (801-LRE-068200)
- ALFA LAVAL Packing Block Vee Actuator (17-97)
- BRASSCRAFT Speedi Plumb 1/2 in. Compression X 1/2 in. D FIP 48 ft. Brass Dishwasher Supply Line (B3-48DWF)
- BRASSCRAFT Speedi Plumb 1/2 in. FIP X 1/2 in. D FIP 60 ft. Brass Dishwasher Supply Line (B8-60DWF)
- BRASSCRAFT 1/2 in. MIP Chrome Plated Brass Nipple 4 in. L (113-08-4-CX D)
- BRASSCRAFT Tee Brass 3/8Od X 3/8Od X 3/8F (CT2-666XP)
- BRASSCRAFT Cap Gas Brass Flare 15/16-16 (M40-10)
- ZORO SELECT Low Lead Brass Bushing, 3/4" x 1/4" Pipe Size (706110-1204)
- PLEWS Amflo C20B Hose Coupler, 1/4 in, FNPT, Brass (13-234)
- Brasscraft Fittings