Shop All Brass Pipe Fittings
Brasscraft
Brass Craft SCB0093 10 Pack .73 in. Outer Diameter Bonnet Packing
Mfr # 194616
Zoro # G204014695
product price: $27.65
/ea
$27.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasscraft
- MFR # 194616
- Zoro # G204014695
- Country of Origin Taiwan, Province of China
- Category Brass Pipe Fittings
Description
Features
- 10 Pack.
- .73 in. O.D. x.43 in. I.D. x.315 in. Height.
- Rubber Bonnet Packing.
- For Kohler and Pubco.
- Bagged.
- Dimension - 0.6 L x 5.12 W x 3.15 H in.
- Item Weight - 0.05 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 4 ft. TBE Black Pipe Sch 80 (90621)
- BRENNAN INDUSTRIES Adjustable Male SAE 90 Elbow, Gas, N6802 (N6802-08-08-NWO-SS)
- LEGRIS Push-to-Connect Union Tee, 1/2 in x 3/8 in Tube Size, Nylon, Black, 10 PK (3104 62 60)
- APOLLO VALVES 3/4" NPT Lead Free Bronze Dual Check Valve (4NLF3A44B)
- BRASSCRAFT Speedi Plumb 1/2 in. FIP X 1/2 in. D FIP 60 ft. Brass Dishwasher Supply Line (B8-60DWF)
- BRASSCRAFT Speedi Plumb 1/2 in. Compression X 1/2 in. D FIP 48 ft. Brass Dishwasher Supply Line (B3-48DWF)
- BRASSCRAFT Tee Brass 3/8Od X 3/8Od X 3/8F (CT2-666XP)
- BRASSCRAFT 1/2 in. MIP Chrome Plated Brass Nipple 4 in. L (113-08-4-CX D)
- BRASSCRAFT Cap Gas Brass Flare 15/16-16 (M40-10)
- PARKER Brass Square Head Plug, MNPT, 1/8" Pipe Size (VS211P-2)
- LEGEND VALVE 3/4 X 1/8 3/4 BASEBOARD TEE NL (302-253NL)
- Brasscraft Brass Pipe Fittings